D5-P5336 SERIES (61.44TB, 2.5IN PCIE 4.0 X4, 3D5, QLC) SINGLE PACK (Discontinued)
- Mfr # SBFPF2BV614T001
- Zoro # G422446223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBFPF2BV614T001
Zoro #
G422446223
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Drive Type
Internal
Endurance (DWPD)
0.58
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
61.44 TB
Random 4KB Read
1005000IOPS
Interface
U.2
Item
Solid State Drive
Maximum Write Transfer Rate
3000-MB/s
Durability
Shock Resistant
Maximum Read Transfer Rate
7000-MB/s
Random 4KB Write
42600IOPS
Device Supported
Server
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.