Zoro Homepage

D5-P5336 SERIES (7.68TB, 2.5IN PCIE 4.0 X4, 3D5, QLC) SINGLE PACK

  • Mfr # SBFPF2BV076T001

  • Zoro # G821708366


product price: $3,015.99
/ea
Free Shipping & Returns

Key Features

Interface
U.2
Random 4KB Read
770000IOPS
Endurance (DWPD)
0.42
Drive Type
Internal
Random 4KB Write
17900IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BV076T001
Zoro #
G821708366
UPC #
840307301949
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in

Details

Interface
U.2
Random 4KB Read
770000IOPS
Endurance (DWPD)
0.42
Drive Type
Internal
Random 4KB Write
17900IOPS
Device Supported
Server
Maximum Read Transfer Rate
6800-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Durability
Vibration Resistant
Maximum Write Transfer Rate
1800-MB/s
Item
Solid State Drive
Storage Capacity
7.68 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.