D7-P5520 SERIES (15.36TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPALSINGLE PACK (Discontinued)
- Mfr # SSDPF2KX153T11Z
- Zoro # G522605834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSDPF2KX153T11Z
Zoro #
G522605834
UPC #
840307303264
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Encryption Standard
256-bit AES
Interface
U.2
Endurance (TBW)
28672 TB
Storage Capacity
15.36 TB
Random 4KB Write
220000IOPS
Random 4KB Read
1100000IOPS
Drive Type
Internal
Item
Solid State Drive
Endurance (DWPD)
1
Maximum Write Transfer Rate
4200-MB/s
Maximum Read Transfer Rate
7100-MB/s
Description
SOLIDIGM D7-P5520 SERIES (15.36TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPALSINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.