Zoro Homepage

D7-P5520 SERIES (15.36TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC SINGLE PACK OPAL

  • Mfr # SSDPF2KX153T1OZ

  • Zoro # G722605795


product price: $8,307.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
3700-MB/s
Device Supported
Server
Random 4KB Read
1000000IOPS
Storage Capacity
15.36 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDPF2KX153T1OZ
Zoro #
G722605795
UPC #
840307303271
Country of Origin
United States

Dimensions

Height
0.6 in

Details

Maximum Write Transfer Rate
3700-MB/s
Device Supported
Server
Random 4KB Read
1000000IOPS
Storage Capacity
15.36 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
7100-MB/s
Item
Solid State Drive
Random 4KB Write
200000IOPS
Endurance (TBW)
28672 TB
Interface
PCI Express NVMe

Description

SOLIDIGM D7-P5520 SERIES (15.36TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC SINGLE PACK OPAL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.