D7-P5520 SERIES (1.92TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPAL SINGLE PACK (Discontinued)
- Mfr # SSDPF2KX019T11Z
- Zoro # G422605798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KX019T11Z
Zoro #
G422605798
UPC #
840307303202
Country of Origin
United States
Dimensions
Height
0.4 in
Details
Random 4KB Write
220000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6600-MB/s
Device Supported
Server
Encryption Standard
256-bit AES
Maximum Sequential Read
5.18-GB/s
Interface
PCI Express NVMe
Drive Type
Internal
Endurance (TBW)
14336 TB
Maximum Write Transfer Rate
4200-MB/s
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
1.86-GB/s
Random 4KB Read
1100000IOPS
Item
Solid State Drive
Storage Capacity
1.92 TB
Description
SOLIDIGM D7-P5520 SERIES (1.92TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPAL SINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.