D7-P5520 SERIES (1.92TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC SINGLE PA (Discontinued)
- Mfr # SSDPF2KX019T1OZ
- Zoro # G122444673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KX019T1OZ
Zoro #
G122444673
UPC #
840307303226
Country of Origin
China
Dimensions
Height
0.6 in
Details
Endurance (TBW)
3584 TB
Device Supported
Server
Drive Type
Internal
Maximum Sequential Write
1.86-GB/s
Interface
U.2 (SFF-8639) NVMe
Item
Solid State Drive
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
114000IOPS
Maximum Write Transfer Rate
1900-MB/s
Maximum Sequential Read
5.18-GB/s
Random 4KB Read
700000IOPS
Maximum Read Transfer Rate
5300-MB/s
Storage Capacity
1.92 TB
Description
CK OPAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.