D7-P5520 SERIES (3.84TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC SINGLE PA (Discontinued)
- Mfr # SSDPF2KX038T1OZ
- Zoro # G122445250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KX038T1OZ
Zoro #
G122445250
UPC #
840307303127
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Storage Capacity
3.84 TB
Random 4KB Read
1000000IOPS
Interface
U.2 (SFF-8639) NVMe
Random 4KB Write
200000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6700-MB/s
Device Supported
Server
Endurance (TBW)
7168 TB
Encryption Standard
256-bit AES
Drive Type
Internal
Maximum Write Transfer Rate
3600-MB/s
Description
CK OPAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.