D7-P5520 Series (7.68TB, 2.5in PCIe 4.0 x4, 3D4, TLC) Generic Single Pack OPAL
Mfr # SSDPF2KX076T1OZ
Zoro # G421706625
product price: $3,636.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Endurance (DWPD)
1
Random 4KB Read
1100000IOPS
Endurance Type
Read Intensive/Mixed Use
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KX076T1OZ
Zoro #
G421706625
UPC #
840307303257
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Drive Type
Internal
Endurance (DWPD)
1
Random 4KB Read
1100000IOPS
Endurance Type
Read Intensive/Mixed Use
Device Supported
Server
Drive Interface Standard
PCI Express NVMe 4.0 x4
Encryption Standard
256-bit AES
Item
Solid State Drive
Maximum Write Transfer Rate
4200-MB/s
Endurance (TBW)
14336 TB
Storage Capacity
7.68 TB
Interface
U.2
Random 4KB Write
220000IOPS
Maximum Read Transfer Rate
7100-MB/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.