D7-P5620 SERIES (1.6TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPAL SI (Discontinued)
- Mfr # SSDPF2KE016T11Z
- Zoro # G221708669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KE016T11Z
Zoro #
G221708669
UPC #
840307303134
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Endurance (TBW)
8908.80 TB
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
7100-MB/s
Encryption Standard
256-bit AES
Endurance (DWPD)
3
Interface
U.2 (SFF-8639) NVMe
Maximum Sequential Read
5.18-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
1100000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
390000IOPS
Storage Capacity
1.60 TB
Item
Solid State Drive
Device Supported
Server
Maximum Write Transfer Rate
4200-MB/s
Endurance Type
Read Intensive/Mixed Use
Maximum Sequential Write
1.86-GB/s
Description
NGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.