Zoro Homepage

D7-P5620 SERIES (1.6TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC SINGLE PAC

  • Mfr # SSDPF2KE016T1OZ

  • Zoro # G022445381


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
1.60 TB
Maximum Sequential Write
1.86-GB/s
Random 4KB Write
200000IOPS
Maximum Write Transfer Rate
1900-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDPF2KE016T1OZ
Zoro #
G022445381
UPC #
840307303141
Country of Origin
United States

Dimensions

Height
0.6 in

Details

Storage Capacity
1.60 TB
Item
Solid State Drive
Maximum Sequential Write
1.86-GB/s
Random 4KB Write
200000IOPS
Maximum Write Transfer Rate
1900-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Interface
PCI Express NVMe
Maximum Read Transfer Rate
5300-MB/s
Maximum Sequential Read
5.18-GB/s
Endurance (TBW)
8908.80 TB
Encryption Standard
256-bit
Drive Type
Internal
Random 4KB Read
700000IOPS
Device Supported
Server
Endurance Type
Mixed Use

Description

K OPAL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.