D7-P5620 SERIES (3.2TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPAL SI (Discontinued)
- Mfr # SSDPF2KE032T11Z
- Zoro # G722444554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KE032T11Z
Zoro #
G722444554
UPC #
840307303165
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Storage Capacity
3.20 TB
Endurance Type
Write Intensive
Maximum Read Transfer Rate
6700-MB/s
Interface
U.2 (SFF-8639) NVMe
Maximum Write Transfer Rate
3600-MB/s
Random 4KB Write
341000IOPS
Device Supported
Server
Maximum Sequential Read
6.54-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Item
Solid State Drive
Encryption Standard
256-bit AES
Endurance (TBW)
17920 TB
Maximum Sequential Write
3.52-GB/s
Description
NGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.