D7-P5620 SERIES (6.4TB, 2.5IN PCIE 4.0 X4, 3D4, TLC) GENERIC NO OPAL SI (Discontinued)
- Mfr # SSDPF2KE064T11Z
- Zoro # G122442549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDPF2KE064T11Z
Zoro #
G122442549
UPC #
840307303219
Country of Origin
United States
Dimensions
Height
0.6 in
Details
Endurance (TBW)
35840 TB
Random 4KB Read
1100000IOPS
Endurance (DWPD)
3
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Write Transfer Rate
4200-MB/s
Encryption Standard
256-bit AES
Endurance Type
Read Intensive/Mixed Use
Drive Type
Internal
Random 4KB Write
390000IOPS
Item
Solid State Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Server
Drive Interface Standard
PCI Express NVMe 4.0 x4
Features
Shock Resistance
Storage Capacity
6.40 TB
Maximum Read Transfer Rate
7100-MB/s
Interface
U.2
Description
NGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.