D7-PS1010 SERIES (15.36TB, 2.5IN PCIE 5.0 X4, HYNIX V7, TLC) GENERIC NO (Discontinued)
- Mfr # SB5PH27X153T001
- Zoro # G322444855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB5PH27X153T001
Zoro #
G322444855
UPC #
840307304315
Country of Origin
China
Dimensions
Height
0.6 in
Details
Maximum Sequential Write
9.08-GB/s
Random 4KB Write
380000IOPS
Drive Type
Internal
Item
Solid State Drive
Maximum Sequential Read
14.16-GB/s
Storage Capacity
15.36 TB
Endurance (TBW)
28672 TB
Random 4KB Read
2750000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
Device Supported
Server
Mean Time Between Failures (MTBF)
285.2 Year
Features
3D QLC NAND Technology
Endurance (DWPD)
1
Description
OPAL SINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.