D7-PS1010 SERIES (15.36TB, E3.S 7.5MM PCIE 5.0 X4, V7, TLC) GENERIC OPAL SINGLE PACK (Discontinued)
- Mfr # SB5PHA7X153TOP1
- Zoro # G022605839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB5PHA7X153TOP1
Zoro #
G022605839
UPC #
840307304056
Country of Origin
China
Dimensions
Height
0.3 in
Details
Endurance (DWPD)
1
Item
Solid State Drive
Maximum Sequential Read
14.16-GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
Drive Type
Internal
Endurance (TBW)
28672 TB
Random 4KB Write
380000IOPS
Storage Capacity
15.36 TB
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Sequential Write
9.08-GB/s
Random 4KB Read
2750000IOPS
Device Supported
Data Center
Description
SOLIDIGM D7-PS1010 SERIES (15.36TB, E3.S 7.5MM PCIE 5.0 X4, V7, TLC) GENERIC OPAL SINGLE PACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.