D7-PS1010 SERIES (7.68TB, 2.5IN PCIE 5.0 X4, V7, TLC) GENERIC OPAL SINGLE PACK (Discontinued)
- Mfr # SB5PH27X076TOP1
- Zoro # G722605535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB5PH27X076TOP1
Zoro #
G722605535
UPC #
840307304360
Country of Origin
China
Dimensions
Height
0.6 in
Details
Maximum Sequential Write
9.77-GB/s
Random 4KB Write
400000IOPS
Endurance (DWPD)
1
Endurance (TBW)
14336 TB
Maximum Sequential Read
14.16-GB/s
Interface
U.2
Random 4KB Read
3000000IOPS
Device Supported
Server
Drive Type
Internal
Item
Solid State Drive
Mean Time Between Failures (MTBF)
285.2 Year
Description
SOLIDIGM D7-PS1010 SERIES (7.68TB, 2.5IN PCIE 5.0 X4, V7, TLC) GENERIC OPAL SINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.