Zoro Homepage

D7-PS1010 SERIES (7.68TB, E1.S 9.5MM PCIE 5.0 X4, V7, TLC) GENERIC OPAL

  • Mfr # SB5PHU7X076TOP1

  • Zoro # G921721500


product price: $4,000.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
7.68 TB
Interface
PCI Express
Height
0.4 in
Drive Interface Standard
PCI Express 5.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB5PHU7X076TOP1
Zoro #
G921721500
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.4 in

Details

Item
Solid State Drive
Storage Capacity
7.68 TB
Interface
PCI Express
Drive Interface Standard
PCI Express 5.0 x4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.