This item is Discontinued.

This item is Discontinued.
D7 Series D7-P5520 - Ssd - 3.84 Tb - U.2 Pcie 4.0 X4 Nvme (Discontinued)
Mfr #
SSDPF2KX038T1N1
Zoro #
G509572784
UPC # 735858502597
Country of Origin China
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSDPF2KX038T1N1
Zoro #
G509572784
UPC #
735858502597
Country of Origin
China
Details
Item
Solid State Drive
Interface
PCI Express NVMe 4.0 x4
Recording Capacity
3.84 TB
Endurance (DWPD)
1
Series
D7-P5520
Device Supported
Server
Random 4KB Write
220000IOPS
Encryption Standard
256-bit AES
Endurance Type
Read Intensive
Random 4KB Read
1100000IOPS
Drive Type
Internal
Max. Read Transfer Rate
7100 MB/s
Drive Interface
U.2
Wireless LAN
No
Max. Write Transfer Rate
4200 MB/s
Endurance (TBW)
7168 TB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.