This item is Discontinued.

Solidigm Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S SSDSC2KB480GZ01

This item is Discontinued.

Solidigm

Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (Discontinued)

Mfr # SSDSC2KB480GZ01
Zoro # G009572826
UPC # 735858482721
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDSC2KB480GZ01
Zoro #
G009572826
UPC #
735858482721
Country of Origin
China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Drive Interface
SATA
Random 4KB Write
30000IOPS
Wireless LAN
No
Max. Read Transfer Rate
550 MB/s
Encryption Standard
256-bit
Random 4KB Read
79000IOPS
Device Supported
Server
Endurance (TBW)
2560 TB
Drive Type
Internal
Series
D3-S4520
Max. Write Transfer Rate
460 MB/s
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
480 GB
Maximum Write Transfer Rate
460-MB/s
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.