This item is Discontinued.

Solidigm Intel Solid-State Drive D3-S4520 Series - Ssd - 960 Gb - Sata 6Gb/S SSDSC2KB960GZ01

This item is Discontinued.

Solidigm

Intel Solid-State Drive D3-S4520 Series - Ssd - 960 Gb - Sata 6Gb/S (Discontinued)

Mfr # SSDSC2KB960GZ01
Zoro # G409572815
UPC # 735858482738
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDSC2KB960GZ01
Zoro #
G409572815
UPC #
735858482738
Country of Origin
China

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
960 GB
Random 4KB Read
90000IOPS
Wireless LAN
No
Series
D3-S4520
Device Supported
Server
Max. Write Transfer Rate
510 MB/s
Random 4KB Write
43000IOPS
Drive Interface
SATA
Drive Type
Internal
Encryption Standard
256-bit
Endurance (TBW)
5427.20 TB
Max. Read Transfer Rate
550 MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.