This item is Discontinued.

Solidigm Intel Solid-State Drive D3-S4620 Series - Ssd - 1.92 Tb - Sata 6Gb/S SSDSC2KG019TZ01

This item is Discontinued.

Solidigm

Intel Solid-State Drive D3-S4620 Series - Ssd - 1.92 Tb - Sata 6Gb/S (Discontinued)

Mfr # SSDSC2KG019TZ01
Zoro # G709572812
UPC # 735858482646
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDSC2KG019TZ01
Zoro #
G709572812
UPC #
735858482646
Country of Origin
China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Series
D3-S4620
Wireless LAN
No
Random 4KB Read
91000IOPS
Endurance (TBW)
14336 TB
Max. Write Transfer Rate
510 MB/s
Drive Interface
SATA
Random 4KB Write
53000IOPS
Max. Read Transfer Rate
550 MB/s
Encryption Standard
256-bit
Device Supported
Server
Drive Type
Internal
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
510-MB/s
Storage Capacity
1.92 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.