Zoro Homepage

SOLID STATE DRIVE D5-P5430 SERIES 15.36 TB, E1.S 9.5MM PCIE 4.0 X4, 3D5, QLC GENERIC NO OPAL

  • Mfr # SBFPFUBU153T001

  • Zoro # G816488099


product price: $6,459.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
2.25-GB/s
Endurance Type
Read Intensive
Endurance (DWPD)
0.51
Random 4KB Read
931500IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPFUBU153T001
Zoro #
G816488099
UPC #
840307305084
Country of Origin
China

Dimensions

Height
0.4 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
2.25-GB/s
Item
Solid State Drive
Endurance Type
Read Intensive
Endurance (DWPD)
0.51
Random 4KB Read
931500IOPS
Encryption Algorithm
FIPS
Features
3D QLC NAND Technology
Storage Capacity
15.36 TB
Maximum Sequential Read
5.76-GB/s
Interface
PCI Express NVMe
Random 4KB Write
59000IOPS

Description

SOLID STATE DRIVE D5-P5430 SERIES 15.36 TB, E1.S 9.5MM PCIE 4.0 X4, 3D5, QLC GENERIC NO OPAL SINGLE PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.