Zoro Homepage

SSD D5-P5316 SERIES

  • Mfr # SSDPF2NV307TZ1Z

  • Zoro # G822446564


product price: $13,549.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Storage Capacity
30.72 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDPF2NV307TZ1Z
Zoro #
G822446564
UPC #
887276932361
Country of Origin
Viet Nam

Dimensions

Height
0.6 in

Details

Encryption Standard
256-bit AES
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Storage Capacity
30.72 TB
Maximum Read Transfer Rate
7000-MB/s
Maximum Write Transfer Rate
3600-MB/s
Interface
U.2
Maximum Sequential Write
3.52-GB/s
Item
Solid State Drive
Random 4KB Write
7800IOPS
Endurance (TBW)
107059.20 TB
Maximum Sequential Read
6.84-GB/s
Endurance (DWPD)
0.41
Random 4KB Read
800000IOPS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.