Zoro Homepage

Stereo Bluetooth Vacuum Tube Audio System, 34W RMS

  • Mfr # SO-8000

  • Zoro # G1373935


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
18.8 in
Depth
13.9 in
Radio Overall Width
16.9 in
AC Power Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-8000
Zoro #
G1373935
UPC #
077283818011
Country of Origin
China

Dimensions

Length
18.8 in
Depth
13.9 in
Radio Overall Width
16.9 in

Details

Item
Stereo Bluetooth Vacuum Tube Audio Syste
Color
Black
AC Power Included
Yes

Description

Stereo Bluetooth Vacuum Tube Audio Syste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.