Shop SOLO

1-1/2 gal Janitorial Handheld Sprayer, Poly, 48 in L Hose, Fan Nozzle Spray Pattern, Manual

  • Mfr # 307-A

  • Zoro # G7915601


product price:  $77.89
/ea

Key Features

Sprayer Tank Capacity
1-1/2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307-A
Zoro #
G7915601
UPC #
720343307009
Country of Origin
Germany

Dimensions

Hose Length
48 in
Wand Length
20 in
Fill Opening Size
4-1/2 in
Pump Length
11 in

Details

Sprayer Tank Capacity
1-1/2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
45 psi
Item
Sprayer
In Tank Filter
No
Sprayer Nozzle Material
Plastic
Hose Material
Reinforced Nylon
Sprayer Application
Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden
Adjustable Nozzle
No
Seal/Gasket Material
FKM
Features
Large Piston Pump, Pressure Relief Valve, Translucent Bottle Large 4-1/2 in Tank Opening
Includes
Valve
Tank Capacity
2 gal
Application
Cleaning and Degreasing
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Sprayer Pressure - Maximum
45 psi
Pressurizing Method
Manual Pump
Mixing System
Mix-in-Tank
Spray Liquid
Non-Foam
Spray Distance - Maximum
20 ft
Sprayer Form
Handheld
Spray Mechanism
Hand-Pump
Spray Distance - Minimum
2 ft
Chemical Compatibility
Acids, Bleach and Disinfectant, Cleaners and Degreasers

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden, Sprayer Tank Capacity 1 1/2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 4 15/16 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Jet, Adjustable Nozzle No, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.