Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 gal Lawn Handheld Sprayer, Poly, 48 in L Hose, Fan Nozzle Spray Pattern, Manual

  • Mfr # 454V

  • Zoro # G4117915


product price: $54.19
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
48 in
Wand Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454V
Zoro #
G4117915
UPC #
720343454017
Country of Origin
United States

Dimensions

Hose Length
48 in
Wand Length
22 in
Fill Opening Size
4-1/2 in

Details

Sprayer Tank Capacity
1-1/2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
45 psi
Item
Sprayer
Includes
(2) Nozzles
Sprayer Nozzle Material
Polypropylene
Sprayer Application
Lawn and Garden
Adjustable Nozzle
Yes
In Tank Filter
Yes
Features
Large Filter Cap for No Mess Fillings
Seal/Gasket Material
Viton(R)
Application
Lawn and Garden
Tank Capacity
1 1/2 gal
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Spray Distance - Minimum
2 ft
Number of Nozzles Included
4
Spray Distance - Maximum
20 ft
Mixing System
Mix-in-Tank
Pressurizing Method
Inflation Valve, Manual Pump
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Sprayer Form
Handheld
Spray Liquid
Non-Foam
Sprayer Pressure - Maximum
45 psi
Spray Mechanism
Hand-Pump

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 1 1/2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 4 1/2 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 22 in, Features Large Filter Cap for No Mess Fillings, Includes Shut-Off Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.