Zoro Homepage

1-21/64 gal Handheld Sprayer, Poly, 48 in L Hose, Fan Nozzle Spray Pattern, Manual

  • Mfr # 305-B

  • Zoro # G8093228


product price: $70.19
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
48 in
Wand Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-B
Zoro #
G8093228
UPC #
720343030501
Country of Origin
Germany

Dimensions

Hose Length
48 in
Wand Length
20 in
Fill Opening Size
4-1/2 in
Pump Length
11 in

Details

Sprayer Tank Capacity
1-21/64 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
45 psi
Item
Sprayer
Includes
Adjustable Shoulder Strap, Wand
In Tank Filter
No
Adjustable Nozzle
No
Sprayer Nozzle Material
Plastic
Sprayer Application
Cleaning and Degreasing, Janitorial and Sanitation
Seal/Gasket Material
EPDM
Hose Material
Reinforced PVC
Features
Large Piston Pump, Pressure Relief Valve, Translucent Bottle Large 4-1/2 in Tank Opening
Tank Capacity
1 1/2 gal
Application
Cleaning and Degreasing, Janitorial and Sanitation
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Spray Mechanism
Hand-Pump
Mixing System
Mix-in-Tank
Chemical Compatibility
Alkalis, Bleach and Disinfectant, Cleaners and Degreasers
Sprayer Form
Handheld
Sprayer Pressure - Maximum
45 psi
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Spray Distance - Maximum
20 ft
Spray Distance - Minimum
2 ft

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Sprayer Tank Capacity 1 21/64 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 4 15/16 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.