This item is Discontinued.

Solo 1 gal. Bleach Tank Sprayer, Polyethylene, 34" L Hose 405-B

1 gal. Bleach Tank Sprayer, Polyethylene, 34" L Hose (Discontinued)

  • Mfr # 405-B
  • Zoro # G3958197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405-B
Zoro #
G3958197
UPC #
720343024050
Country of Origin
China

Dimensions

Hose Length
34"

Details

Sprayer Tank Capacity
1 gal.
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Polypropylene
Max Sprayer Pressure
30 psi
Item
Bleach Tank Sprayer
In Tank Filter
Yes
Sprayer Nozzle Material
Plastic
Seal/Gasket Material
Viton(R)
Adjustable Nozzle
Yes

Description

Bleach Tank Sprayer,1 gal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.