1 gal Handheld Sprayer, 48 in L Hose
Mfr # 430-1G
Zoro # G2796129
product price: $39.89
/eaKey Features
Type
Handheld
Hose Length
48 in
Application
Lawn, Garden and Agriculture
Product Type
Handheld Sprayer
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-1G
Zoro #
G2796129
UPC #
720343430103
Country of Origin
United States
Dimensions
Hose Length
48 in
Details
Sprayer Tank Capacity
1 gal
Type
Handheld
Item
Sprayer
Application
Lawn, Garden and Agriculture
Product Type
Handheld Sprayer
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Description
Cordless Handheld Sprayer, Application Lawn, Garden and Agriculture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.