Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32 gal Handheld Sprayer, Poly, Foaming Nozzle Spray Pattern, Manual, Seal/Gasket Material FKM

  • Mfr # 303-FA

  • Zoro # G709769205


product price: $34.39
/ea

Key Features

Sprayer Tank Capacity
11/32 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Length
Wand Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-FA
Zoro #
G709769205
UPC #
720343303025
Country of Origin
Germany

Dimensions

Wand Length
Wand Not Included

Details

Sprayer Tank Capacity
11/32 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Nozzle Spray Pattern
Foaming
Item
Sprayer
Power Source
Manual
Sprayer Application
Cleaning and Degreasing
In Tank Filter
Yes
Adjustable Nozzle
Yes
Seal/Gasket Material
FKM
Application
Cleaning and Degreasing
Tank Capacity
5/16 gal
Basic Power Source
Manual
Product Type
Handheld Sprayer
Chemical Compatibility
Acids
Spray Mechanism
Pistol-Grip
Spray Distance - Minimum
1 ft
Spray Liquid
Foam
Spray Distance - Maximum
10 ft
Sprayer Form
Handheld
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
45 psi
Mixing System
Mix-in-Tank

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 11/32 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Wand Material Not Applicable, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Wand Length Wand Not Included, Hose Material Not Applicable, Seal/Gasket Material FKM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.