This item is Discontinued.

Solo 11/32 gal Handheld Sprayer, Poly, Not Applicable L Hose, Wand Not Included L Wand, 45 psi Max 301-B

11/32 gal Handheld Sprayer, Poly, Not Applicable L Hose, Wand Not Included L Wand, 45 psi Max (Discontinued)

  • Mfr # 301-B
  • Zoro # G8093255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-B
Zoro #
G8093255
UPC #
720343030105
Country of Origin
China

Dimensions

Wand Length
Wand Not Included
Fill Opening Size
2 in
Pump Length
7 in

Details

Sprayer Tank Capacity
11/32 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
45 psi
Item
Sprayer
Sprayer Application
Cleaning and Degreasing, Janitorial and Sanitation
Seal/Gasket Material
EPDM
In Tank Filter
Yes
Sprayer Nozzle Material
Plastic
Features
Pressure Relief Valve, Translucent Bottle Large 2 in Tank Opening
Adjustable Nozzle
Yes
Tank Capacity
5/16 gal
Application
Cleaning and Degreasing, Janitorial and Sanitation
Includes
Valve
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Sprayer Form
Handheld
Spray Mechanism
Pistol-Grip
Sprayer Pressure - Maximum
45 psi
Spray Distance - Maximum
20 ft
Chemical Compatibility
Alkalis, Bleach and Disinfectant, Cleaners and Degreasers
Spray Distance - Minimum
1 ft
Mixing System
Mix-in-Tank

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Sprayer Tank Capacity 11/32 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Fill Opening Size 2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length Wand Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.