Zoro Homepage
This item is Discontinued.
Solo 16" Laptop Case, Espresso, Full-Grain Leather USLVTA8043

16" Laptop Case, Espresso, Full-Grain Leather (Discontinued)

  • Mfr # USLVTA8043
  • Zoro # G5797136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USLVTA8043
Zoro #
G5797136
UPC #
030918005224
Country of Origin
China

Dimensions

Length
17 1/4 in
Width
13 1/2 in
Depth
4 3/4 in
Overall Width
13 1/2 in
Overall Height
17 1/4 in
Overall Depth
4 3/4 in

Details

Item
Laptop Bag
Fits
Laptop Up to 16 in
Color
Brown
Material
Leather
Product Type
Laptop Case

Description

Laptop Bag, Fits Laptop Up to 16 in, Color Brown, Material Leather, Length 17 1/4 in, Width 13 1/2 in, Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.