Zoro Homepage

417Li 45 Gallon BatteryPowered Backpack Sprayer

  • Mfr # 417-Li

  • Zoro # G202694059


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Type
Backpack
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-Li
Zoro #
G202694059
UPC #
4015966417133
Country of Origin
China

Details

Type
Backpack
Item
Sprayer
Weight
17

Description

The Solo 4.5-Gal. Semi-Pro Battery Backpack Sprayer is powered by a maintenance-free 11V 7.2Ah lithium-ion battery that fully recharges in less than 3 hours and provides up to 3.7 hours of running time. Whisper-quiet pump features two user-selectable pressure settings, low (36 psi) and high (62 psi). Make mixing your chemicals easy and accurate with a durable poly measuring pitcherPPQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.