This item is Discontinued.

Solo Ny Active Rolling Overnighter Case, 7.75" x 14.5" x 14.5", Black TCC902-20/4

This item is Discontinued.

Solo Ny

Active Rolling Overnighter Case, 7.75" x 14.5" x 14.5", Black (Discontinued)

Mfr # TCC902-20/4
Zoro # G5225505
UPC # 30918008454
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCC902-20/4
Zoro #
G5225505
UPC #
30918008454
Country of Origin
China

Dimensions

Length
16"
Width
7.75"
Depth
14.5"
Height
14.5"
Size
16"

Details

Item
Cases
Color
Black
Material
Polyester
Features
Carrying Handle, Telescoping Handle, Wheels
For Use With
Laptops
Weight
6.8 lbs
Closure Type
Zipper
Number of Compartments
3

Description

Solo Active Rolling Overnighter Case, 7.75" x 14.5" x 14.5", Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.