This item is Discontinued.

Solo Ny Backpack for Laptop 12-1/2"x7-1/2"x18", Black PRO742-4

This item is Discontinued.

Solo Ny

Backpack for Laptop 12-1/2"x7-1/2"x18", Black (Discontinued)

Mfr # PRO742-4
Zoro # G5415770
UPC # 030918009673
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO742-4
Zoro #
G5415770
UPC #
030918009673
Country of Origin
China

Dimensions

Width
12 1/4"
Depth
6 3/4"
Height
17.5"
Inner Depth
6.5"
Inner Width
11.5"
Maximum Device Size
17.3"
Inner Height
17"

Details

Item
Backpack for Laptop,17.3"Black
Color
Black
Material
Polyester
Features
Carrying Handle, Shoulder Strap
Weight
2.4 lbs
Closure Type
Zipper
For Use With
Laptops
Number of Compartments
2

Description

Item Backpack for Laptop,17.3 In.Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.