Zoro Homepage

Backpack Sprayer, Polyethylene, 50 in L Hose, 19 7/10 in L Wand, Cone Nozzle Spray Pattern

  • Mfr # 442

  • Zoro # G416245993


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Includes
Shoulder Strap
Hose Material
Reinforced Nylon
Application
Lawn, Garden and Agriculture
Battery Platform
18V Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442
Zoro #
G416245993
UPC #
720343442007
Country of Origin
Germany

Dimensions

Fill Opening Size
4 1/2 in
Overall Height
23 5/8 in
Overall Width
9 13/16 in
Hose Length
50 in
Overall Length
15 3/4 in
Wand Length
19 7/10 in

Description

Backpack Sprayer, Power Source Cordless, Tank Capacity 4 3/16 gal, Tank Material Polyethylene, Hose Length 50 in, Hose Material Reinforced Nylon, Wand Length 19 7/10 in, Wand Material Plastic, Application Lawn, Garden and Agriculture, Includes Shoulder Strap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.