
Bare Eco-Forward Cold Cups, 16 oz, 50PK
Mfr # RTP16DBARE
Zoro # G914897212
product price: $8.15
/pk 50, $0.16/eaKey Features
Disposable Foodware Color
No Color
Length
16.5 in
Width
3.89 in
Depth
3.89 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTP16DBARE
Zoro #
G914897212
UPC #
-
Country of Origin
United States
Dimensions
Length
16.5 in
Width
3.89 in
Depth
3.89 in
Details
Disposable Foodware Color
No Color
Dated Goods
No
Recycled Total
20%
Recycled
Yes
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Eco-forward cups create an irresistible presentation while allowing users to do their part for the environment. Crack-resistant construction is sturdy yet flexible to resist cracking. Raised upper rings provide a secure gripping surface for easy handling. Smooth rolled rim makes sipping your favorite beverage a pleasure. Durable design is perfect for containing frozen drinks, fruit smoothies, iced coffee, beer and more. Cup is designed for use with Dart 626TS, 626TP, DLR626, DNR626 and DLW626 lids sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.