Zoro Homepage

Bare Eco-Forward Paper Hot Cups, 8 oz, 50PK

  • Mfr # 378PLAJ723

  • Zoro # G414897231


product price: $17.49
/pk 50, $0.35/ea

Key Features

Disposable Foodware Color
Multi
Length
16.56 in
Width
3.2 in
Depth
3.2 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378PLAJ723
Zoro #
G414897231
UPC #
-
Country of Origin
United States

Dimensions

Length
16.56 in
Width
3.2 in
Depth
3.2 in

Details

Disposable Foodware Color
Multi
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Bare by Solo Eco-Forward SSPLA Paper Hot Cups offer an environmentally responsible way to take your hot beverage with you wherever you go. They are made with single-sided, polylactic acid paper and plant-based, renewable resources and meet the requirements of the SFI Chain-of-Custody standard. Cups are lined with PLA polylactic acid, a plant-based resin, that acts as a moisture barrier to prevent leaking, replacing the petroleum-based lining typically found in paper hot cups. Rolled rim gives rigidity to the cup and ensures secure, leak-resistant lid fit. Lids that fit this cup are Dart/Solo LB3081-00007, TL38B2-0004 and TL38R2-0007 lids sold separately. The first two lids also fit the 10 oz. size of this cup for operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.