Zoro Homepage

Brief, Slim, Laptop, Bk/Orge

  • Mfr # UBN1014

  • Zoro # G9360965


product price: $51.15
/ea

Key Features

Material
Polyester
Depth
2"
Height
11.8"
Style
Briefcase
Product Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBN1014
Zoro #
G9360965
UPC #
-
Country of Origin
China

Dimensions

Depth
2"
Height
11.8"
Width
16"

Details

Item
Brief,Slim,Laptop,Bk/Orge
Material
Polyester
Style
Briefcase
Product Type
Carrying Case

Description

Brief,Slim,Laptop,Bk/Orge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.