This item is Discontinued.

Solo Carry-Out Food Container, Fiber, PK200 HC9SC-2050

This item is Discontinued.

Solo

Carry-Out Food Container, Fiber, PK200 (Discontinued)

Mfr # HC9SC-2050
Zoro # G6622511
UPC # 041165112603
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC9SC-2050
Zoro #
G6622511
UPC #
041165112603
Country of Origin
China

Dimensions

Height
3 1/4 in
Depth
9 3/8 in
Width
9 in

Details

Capacity
9 oz
Material
Molded Fiber
Color
Ivory
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Food Service Disposables Grouping
Carry-Out Food Container
Disposable Foodware Color
White
Container Lid
Included, Hinged
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Disposable Foodware Shape
Square
Basic Foodware Material
Fiber
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Max. Temp.
212 Degrees F
Standards
ASTM
FSC Certified
No
Product Type
Hinged Lid Container
Specific Material
Bagasse
Compostable
Commercially Compostable
Includes Lid
Yes
SFI Certified
No
Container Style
Hinged Lid Container
Coating or Lining
Uncoated/Unlined
Recyclable
No
Bio-Based
Yes
USDA Certified Bio-based Products
Yes
Maximum Temperature
212 Degrees F
BPI Certified
No
Weight
Medium-Weight
Shape
Square
Closure Type
Hinged Lid
Item Weight
Medium-Weight
Label Shape
Square
Disposable Utensil Type
Hinged Lid Container

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 9 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Ivory, Compostable Commercially Compostable, Container Style Hinged Lid Container, Depth 9 3/8 in, FSC Certified No, Height 3 1/4 in, Includes Lid Yes, Material Molded Fiber, Microwave Safe No, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Bagasse, Standards ASTM

Restrictions

This item has been restricted from sale in the following states: CA, NY, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.