Zoro Homepage

Cold Cup 20/50 7 oz., Clear, Plastic, Pk1000

  • Mfr # DCC TP7

  • Zoro # G4498859


product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polyethylene Terephthalate (PET)
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC TP7
Zoro #
G4498859
UPC #
041165277319
Country of Origin
United States

Details

Item
Cold Drink Cups
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Polyethylene Terephthalate (PET)
Basic Foodware Material
Plastic
Capacity
7 oz.
Disposable Cup Sub-category
Cold Cup
For Use With
DLR685, PL4N, PL4TSN
Interior Volume Capacity
7 oz
Cup Type
Cold Cup
Disposable Foodware Capacity
7 oz
Material Type
Plastic
Theme
Ultra Clear
Color
Clear
Color Family
Clear

Description

A cold cup with crystal clarity! Solo® Ultra ClearTM cups are a sleek and stress-free solution for any venue, display or event. Serve enticing smoothies, iced tea, beer or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. A variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area.


  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.