Shop SOLO
See all product information
Create Account
Cold Cup, PK1000
Mfr # RTP16D-PLANET
Zoro # G524884121
product price:Â
$
195.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Maximum Capacity
16 oz
Number of Cups per sleeve
50
Compatible Manufacturer Lid Part Number
626NSL, 626TP, 626TS, DLR626, DLW626, DNR626
Hot or Cold Cup
Cold Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTP16D-PLANET
- Zoro #
- G524884121
- UPC #
- 041165021653
- Country of Origin
- United States
Details
- Item
- Cold Cup
- Maximum Capacity
- 16 oz
- Number of Cups per sleeve
- 50
- Compatible Manufacturer Lid Part Number
- 626NSL, 626TP, 626TS, DLR626, DLW626, DNR626
- Hot or Cold Cup
- Cold Cup
Description
Cold Cup, Hot or Cold Cup Cold Cup, Color Clear, Compatible Manufacturer Lid Part Number 626NSL, 626TP, 626TS, DLR626, DLW626, DNR626, Material Plastic, Maximum Capacity 16 oz, Recyclable Yes, Number of Cups per sleeve 50, Package Quantity 1000