Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Cup, Plastic, 9 oz., PK1000

  • Mfr # RTP9RBARE

  • Zoro # G6609893


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTP9RBARE
Zoro #
G6609893
UPC #
041165277401
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
9 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
Disposables Product Grouping
Cold Cup
Material
Plastic
Basic Foodware Material
Plastic
Capacity
10 oz
Color
Multi
Use Lid Number
662TP, 662TS, DLR662, DLW662, DNR662
Disposal Foodware Capacity
9 oz.
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Disposable Foodware Capacity Range
9 to 10 oz
Product Series
Solo(R)
SFI Certified
No
Item Weight
Medium-Weight
Weight
Medium-Weight
USDA Certified Bio-based Products
No
Bio-Based
No
FSC Certified
No
Individually Wrapped or Unwrapped
Unwrapped
Pattern
Bare
Recyclable
Yes
Hot or Cold Cup
Cold Cup
Maximum Capacity
10 oz
BPI Certified
No
Coating or Lining
Polyethylene
Compatible Manufacturer Lid Part Number
DNR662
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Number of Cups Included
1,000

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Multi, Compostable Not Compostable, Compatible Manufacturer Lid Part Number DNR662, FSC Certified No, Material Plastic, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Bare, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 799LT3

Restrictions

This item has been restricted from sale in the following states: ME, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.