Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compostable Paper Dinnerware, ProPlanet Seal, Plate, 10in dia, White, 500PK

  • Mfr # HP10W

  • Zoro # G415960620


original price: $211.99
38% off
new price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Dinnerware Type
Plate
Basic Foodware Material
Coated Paper
Diameter
10 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10W
Zoro #
G415960620
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 in
Width
10 in
Length
10 in

Details

Disposable Foodware Shape
Round
Dinnerware Type
Plate
Basic Foodware Material
Coated Paper
Material
Paper
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
Color
White
Item
Plates
Bio Based
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Durability
Mediumweight
Compostable
Yes
Item Weight
Mediumweight
Fsc Certified
No
Freezer Safe
No
Sfi Certified
No
Number of Compartments
1
Pack Count
500
Packs per Case
1
Features
Holds up against heavy and saucy meals with soak-through resistance.
Recyclable
No
Microwave Safe
No

Description

Serve smart with Solo Compostable Paper Dinnerware products. Stylish and durable, this dinnerware holds up against heavy and saucy foods. No unwanted messes thanks to the cut-resistant material. Make cleanup a breeze with the sturdy construction that won't bend or fold. With moisture and grease resistance, nothing's soaking through. Perfect for serving all your favorite foods at the office or catering event.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.