Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compostable Paper Dinnerware, ProPlanet Seal, Plate, 6 dia, White, 1000PK

  • Mfr # MP6-PLANET

  • Zoro # G915379922


original price: $139.99
41% off
new price: $81.49
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Diameter
6 in
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Type
Plate
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6-PLANET
Zoro #
G915379922
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in
Width
6 in
Length
6 in

Details

Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Type
Plate
Color
White
Material
Coated Paper
Color Family
White
Features
Holds up against heavy and saucy meals with soak-through resistance.
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
Theme
ProPlanet
Item
Plates
Dinnerware Type
Plate
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Packs per Case
1
Pack Count
1000
Fsc Certified
No
Recyclable
No
Freezer Safe
No
Item Weight
Mediumweight
Number of Compartments
1
Durability
Mediumweight
Pattern
ProPlanet
Microwave Safe
No
Sfi Certified
No

Description

Serve smart with Solo Compostable Paper Dinnerware products. Stylish and durable, this dinnerware holds up against heavy and saucy foods. No unwanted messes thanks to the cut-resistant material. Make cleanup a breeze with the sturdy construction that won't bend or fold. With moisture and grease resistance, nothing's soaking through. Perfect for serving all your favorite foods at the office or catering event.


  • Great for serving hot or cold foods.
  • Holds up against heavy and saucy meals with soak-through resistance.
  • Serving food made easy everywhere from food trucks to cafeterias.
  • Sturdy construction makes serving and cleanup a breeze with paper dinnerware that won't bend or fold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.