Zoro Homepage

Compostable Paper Dinnerware, ProPlanet Seal, Plate, 6in dia, White, 500PK

  • Mfr # OFMP6-PLANET

  • Zoro # G115960623


original price: $68.19
9% off
new price: $61.39
/pk 500, $0.12/ea

Key Features

Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Dinnerware Type
Plate
Color
White
Material
Coated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFMP6-PLANET
Zoro #
G115960623
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in
Width
6 in
Length
6 in

Details

Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Dinnerware Type
Plate
Item
Plates
Color
White
Material
Coated Paper
Theme
ProPlanet
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
Yes
Durability
Mediumweight
Freezer Safe
No
Recyclable
No
Item Weight
Mediumweight
Packs per Case
1
Number of Compartments
1
Microwave Safe
No
Pack Count
500
Pattern
ProPlanet
Fsc Certified
No
Sfi Certified
No
Features
Holds up against heavy and saucy meals with soak-through resistance.

Description

Serve smart with Solo Compostable Paper Dinnerware products. Stylish and durable, this dinnerware holds up against heavy and saucy foods. No unwanted messes thanks to the cut-resistant material. Make cleanup a breeze with the sturdy construction that won't bend or fold. With moisture and grease resistance, nothing's soaking through. Perfect for serving all your favorite foods at the office or catering event.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.