Zoro Homepage

Compostable Paper Dinnerware, ProPlanet Seal, Plate, 8.5in dia, White, 125PK

  • Mfr # MP9-PLANET

  • Zoro # G514599837


product price: $20.25
/pk 125, $0.16/ea

Key Features

Color
White
Material
Coated Paper
Features
ProPlanet SealThis product earns Dart's ProPlanet Seal because it meets ASTM requirements for commercial compostability.
Diameter
8.5"
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9-PLANET
Zoro #
G514599837
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8.5"
Outside Dia. (In.)
8.5 in

Details

Color
White
Material
Coated Paper
Features
ProPlanet SealThis product earns Dart's ProPlanet Seal because it meets ASTM requirements for commercial compostability.
Item
Plates
Standards
Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
Shape
Round
Material Type
Paper
Type
Plate
Theme
ProPlanet

Description

Serve smart with Solo® Compostable Paper Dinnerware products. Stylish and durable, this dinnerware holds up against heavy and saucy foods. No unwanted messes thanks to the cut-resistant material. Make cleanup a breeze with the sturdy construction that won't bend or fold. With moisture and grease resistance, nothing's soaking through. Perfect for serving all your favorite foods at the office or catering event.


  • • Great for serving hot or cold foods.
  • • Holds up against heavy and saucy meals with soak-through resistance.
  • • Serving food made easy everywhere from food trucks to cafeterias.
  • • Sturdy construction makes serving and cleanup a breeze with paper dinnerware that won't bend or fold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.