Zoro Homepage

Concorde Foam Bowls, 12 oz, White, 125PK

  • Mfr # 12BWWCR

  • Zoro # G616037398


product price: $11.19
/pk 125, $0.09/ea
Sold in multiples of 2 for $22.38

Key Features

Disposable Foodware Shape
Round
Dinnerware Type
Bowl
Basic Foodware Material
Foam
Material
Foam
Disposable Foodware Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BWWCR
Zoro #
G616037398
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Shape
Round
Dinnerware Type
Bowl
Basic Foodware Material
Foam
Material
Foam
Disposable Foodware Capacity
12 oz
Item
Bowls
Color
White
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Capacity
12 oz
Disposal Foodware Capacity
12 oz
Product Series
Concorde
Compostable
No
Features
Made of non-laminated foam.
Freezer Safe
No
Recyclable
No
Sfi Certified
No
Item Weight
Lightweight
Packs per Case
1
Pack Count
125
Number of Compartments
1
Durability
Lightweight
Fsc Certified
No
Microwave Safe
No

Description

Serve up soup, ice cream or any side dish in these durable, lightweight disposable bowls. These Concorde foam bowls resist bending to securely contain food at cookouts, conferences and catered events alike.These Concorde foam bowls resist bending to securely contain food at cookouts, conferences and catered events alike. Made of non-laminated foam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.