This item is Discontinued.

Solo SOLO Cup Company 378SMJ8000 Hot Cups- Symphony Design- 8 oz.- Beige 378SMJ8000

This item is Discontinued.

Solo

SOLO Cup Company 378SMJ8000 Hot Cups- Symphony Design- 8 oz.- Beige (Discontinued)

Mfr # 378SMJ8000
Zoro # G803859567
UPC # 41165921045
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378SMJ8000
Zoro #
G803859567
UPC #
41165921045
Country of Origin
United States

Description

With swirl pattern are designed for hot liquids.
  • Cup Type: Hot.
  • Capacity (Volume): 8.000 oz.
  • Material(s): Paper.
  • Color(s): Beige.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.