This item is Discontinued.

Solo SOLO Cup Company Flexstyle Double Poly Paper Containers H4325U

This item is Discontinued.

Solo

SOLO Cup Company Flexstyle Double Poly Paper Containers (Discontinued)

Mfr # H4325U
Zoro # G103792809
UPC # 41210077031
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H4325U
Zoro #
G103792809
UPC #
41210077031
Country of Origin
United States

Description

Take it a step further with Flexstyle®
. Extra rigid paper with reinforced side seam, rim and plug-style bottom provides doubled-container performance without the expense or waste. Heavy-duty, double-sided polycoating keeps food tasting its best while enhancing leak and soak-through resistance. Accommodates hot and cold foods as well as refrigerator and freezer storage. Food Container Type: Carryout
Material(s): Paper
Capacity (Volume): 32 oz
Color(s): White.
Unit of Measure : Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.