Zoro Homepage
This item is Discontinued.
Solo Cup Cup Paper Hot 8 oz Single Sided Poly White 378W-2050

Cup Paper Hot 8 oz Single Sided Poly White (Discontinued)

  • Mfr # 378W-2050
  • Zoro # G111132123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378W-2050
Zoro #
G111132123
UPC #
-
Country of Origin
China

Description

This Solo Cup paper hot cup is designed for single-sided poly lining, providing a white exterior finish. It holds 8 ounces of liquid, making it suitable for serving hot beverages. The cup is constructed from paper with a poly coating on one side to enhance durability and prevent leaks. Its 8 oz capacity fits standard hot drink portions. The white color offers a clean and simple appearance suitable for various settings. Ideal for use in cafes, offices, events, and food service environments where disposable hot cups are needed, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.